MECALINE 895836 CYLINDER ISO6432 D25 C25 D M
PNEUMATIC CYLINDER ISO 6432 – DOUBLE EFFECT – MAGNETIC – RUBBER CUSHION
See technical informationSee documentsReferences
Mecaline:895836
Rubix:259A5938
Manufacturer :895836
EAN:3660338481383
Documents
Product details : MECALINE 895836 CYLINDER ISO6432 D25 C25 D M
Pneumatic cylinder ISO 6432 - Double acting - Magnetic - Rubber cushion
Technical specifications
Attributes
| Cylinder diameter | 25 mm |
|---|---|
| Cylinder stroke | 25 mm |
| Type | iso6432 |
Show UNSPSC/ECL@SS
£ 36.38 excl. VAT
/ Each
£ 43.66 incl. VAT
- In stock: Next day delivery

