Air Cylinder
Cylinder diameter | 20 mm |
---|---|
Cylinder stroke | 150 mm |
Type | air cylinder |
Logistics dimensions (L x W x H) | 34x253x30 mm |
---|---|
Logistic Weight | 272 g |
Cylinder diameter | 20 mm |
Cylinder stroke | 150 mm |
Type | air cylinder |
Min. temperature | -10 °C |
Max. temperature | 70 °C |
Inserted rod height | 253 mm |
Usually arrives within 14 working days