Mgg Guided Cylinder
Cylinder diameter | 40 mm |
---|---|
Cylinder stroke | 250 mm |
Type | Guide Cylinder |
Logistic Weight | 14601 g |
---|---|
Cylinder diameter | 40 mm |
Cylinder stroke | 250 mm |
Type | Guide Cylinder |
Min. temperature | -10 °C |
Max. temperature | 60 °C |
Inserted rod height | 488 mm |
Usually arrives within 14 working days