References
SMC:CDM2RA25-75AZ
Rubix:392A7494

Technical specifications
| Cylinder diameter | 25 mm |
|---|---|
| Cylinder stroke | 75 mm |
| Type | air cylinder |
Documents
Product details : SMC CDM2RA25-75AZ AIR CYLINDER
Series CM2 stainless steel cylinders are compact, lightweight and offer high performance. Improved piston seal and rod seal greatly improve the units life. Rubber bumpers are standard. The CM2 series offers a variety of mounting options and is auto switch capable.
Strengths
•Direct mount: double acting single rod
Mounts: direct to bottom or front
Variety of switches and a variety of lead wire lengths
Mounts: direct to bottom or front
Variety of switches and a variety of lead wire lengths
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 39x182x36 mm |
|---|---|
| Logistic Weight | 317 g |
| Cylinder diameter | 25 mm |
| Cylinder stroke | 75 mm |
| Type | air cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 87.25 excl. VAT
/ Each
£ 104.70 incl. VAT
- Usually arrives within 14 working days