Free Mount Cylinder
Cylinder diameter | 20 mm |
---|---|
Cylinder stroke | 60 mm |
Type | Free Mount Cylinder |
Cylinder diameter | 20 mm |
---|---|
Cylinder stroke | 60 mm |
Type | Free Mount Cylinder |
Min. temperature | -10 °C |
Max. temperature | 70 °C |
Inserted rod height | 132 mm |
Delivery usually within ( 32 ) days