References
SMC:CG1BA32-400-XC6
Rubix:107A6153

Technical specifications
| Cylinder diameter | 32 mm |
|---|---|
| Cylinder stroke | 400 mm |
| Type | without magnetic detection |
Product details : SMC CG1BA32-400-XC6 AIR CYLINDER
Cylinder series cg1
Technical specifications
Attributes
| Logistic Weight | 1816 g |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 400 mm |
| Type | without magnetic detection |
Show UNSPSC/ECL@SS
£ 96.18 excl. VAT
/ Each
£ 115.42 incl. VAT
- Delivery usually within ( 7 ) days