CG1 Air Cylinder
Cylinder diameter | 20 mm |
---|---|
Type | double acting (d/a) |
Logistics dimensions (L x W x H) | 26x166x34 mm |
---|---|
Logistic Weight | 181 g |
Cylinder diameter | 20 mm |
Type | double acting (d/a) |
Min. temperature | -10 °C |
Max. temperature | 60 °C |
Delivery usually within ( 4 ) days