References
SMC:CJ1B4-20SU4
Rubix:110A7033
Manufacturer :CJ1B4-20SU4
EAN:3618035764674

Technical specifications
| Cylinder diameter | 4 mm |
|---|---|
| Cylinder stroke | 20 mm |
| Type | air cylinder |
Documents
Product details : SMC CJ1B4-20SU4 AIR CYLINDER
The CJ1 series micro cylinder is ideal for completing small, delicate tasks. The barb on the cylinder cap will accept either millimeter or inch size tubing. The fitting on the rod cover side has been provided with a variable piping direction. Don't allow space constraints to cramp your design. Available with a basic mounting option.
•Air cylinder
•Single acting, spring return
•Bore size: 2.5mm, 4mm
•Mounting: basic
•Non switch capable
Mounting: B (Basic Style)
Bore Size: 4mm
Stroke: 20mm
Applicable Tubing: U4 (Polyurethane
•Single acting, spring return
•Bore size: 2.5mm, 4mm
•Mounting: basic
•Non switch capable
Mounting: B (Basic Style)
Bore Size: 4mm
Stroke: 20mm
Applicable Tubing: U4 (Polyurethane
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 6x67x6 mm |
|---|---|
| Logistic Weight | 9 g |
| Cylinder diameter | 4 mm |
| Cylinder stroke | 20 mm |
| Type | air cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 22.24 excl. VAT
/ Each
£ 26.69 incl. VAT
- Delivery usually within ( 4 ) days