SMC CXSM25-200-XB11 LONG STROKE DUAL ROD CYLINDER
Guided Cylinder
See technical informationSee documentsReferences
SMC:CXSM25-200-XB11
Rubix:2605271
Manufacturer :CXSM25-200-XB11
EAN:3618035658195

Technical specifications
| Cylinder diameter | 25 mm |
|---|---|
| Cylinder stroke | 200 mm |
| Type | dual rod cylinder |
Documents
Product details : SMC CXSM25-200-XB11 LONG STROKE DUAL ROD CYLINDER
Series CXS is available in six bore sizes and stroke lengths up to 100mm. This series is very compact and has a very accurate non-rotating specification. It is suited for accurate pick-and-place applications or light duty material handling. The CXS can be used with either reed or solid state switches. Available in clean room versions.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x296x80 mm |
|---|---|
| Logistic Weight | 1632 g |
| Cylinder diameter | 25 mm |
| Cylinder stroke | 200 mm |
| Type | dual rod cylinder |
Show UNSPSC/ECL@SS
£ 467.53 excl. VAT
/ Each
£ 561.04 incl. VAT
- Delivery usually within ( 4 ) days