References
SMC:ECRB50-270
Rubix:110A7152

Technical specifications
| Cylinder diameter | 50 mm |
|---|---|
| Cylinder stroke | 270 mm |
| Type | air cylinder |
Product details : SMC ECRB50-270 ROTARY ACTUATOR
Technical specifications
Attributes
| Logistic Weight | 870 g |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 270 mm |
| Type | air cylinder |
Show UNSPSC/ECL@SS
£ 200.94 excl. VAT
/ Each
£ 241.13 incl. VAT
- Delivery usually within ( 29 ) days