References
Aventics:R402000820
Rubix:272A8302
Manufacturer :R402000820
EAN:3661475973588

Product details : AVENTICS R402000820
Technical specifications
Attributes
| Cylinder diameter | 20 mm |
|---|---|
| Cylinder stroke | 50 mm |
| Type | double piston cylinder, series twc |
Show UNSPSC/ECL@SS
£ 578.26 excl. VAT
/ Each
£ 693.91 incl. VAT
- Usually arrives within 14 working days
