References
SMC:MDBL50-1000Z
Rubix:220A3216
Manufacturer :01154392

Technical specifications
| Cylinder diameter | 50 mm |
|---|---|
| Cylinder stroke | 1000 mm |
| Type | air cylinder |
Documents
Product details : SMC MDBL50-1000Z AIR CYLINDER
The MB series medium duty tie rod cylinder offers an improved design that enhances cylinder operation and ease of use. The standard air cushion utilizes a floating cushion seal to eliminate piston rod bouncing. The cushion volume has been elevated permitting about 30% more allowable kinetic energy absorption. The port and captive cushion adjustment valve are located on the same side of cap for heightened access. The MB series is available with many standard options, which include stroke adjustment, tandem, high/low temperature seals, heavy rod scraper, non-rotating rod, double rod and many more
Strengths
•End lock type air cylinder
6 bore sizes available: 32mm ~ 100mm
7 mounting styles available
Double acting , single rod
Auto switch capable
6 bore sizes available: 32mm ~ 100mm
7 mounting styles available
Double acting , single rod
Auto switch capable
Technical specifications
Attributes
| Logistic Weight | 6109 g |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 1000 mm |
| Type | air cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 558.23 excl. VAT
/ Each
£ 669.88 incl. VAT
- Delivery usually within ( 28 ) days