SMC CDG1BA50-200Z AIR CYLINDER


Air Cylinder

References
smc:CDG1BA50-200Z
rubix:109A6129
brand logo
brand logo
Technical specifications
Cylinder diameter50 mm
Cylinder stroke200 mm
TypeAir Cylinder
See all Specifications

Product details : SMC CDG1BA50-200Z AIR CYLINDER


Series CG1 precision air cylinder has 8 bore sizes and can meet any application need. The tube is impact extruded aluminium to produce an extraordinarily smooth finish, allow low break-away pressure and smooth stroke action. Eight mounting options are available. Auto switch capable.

Strengths

•CG1, double acting, single rod cylinder with made-to-order options
Bores sizes *: 20, 25, 32, 40, 50 63 *
Most options are auto switch capable
Available strokes: 25mm to 1500mm depending on bore size
7 mounting

Technical specifications


Attributes
Cylinder diameter50 mm
Cylinder stroke200 mm
TypeAir Cylinder
Inserted rod height362 mm
Show UNSPSC/ECL@SS
£ 141.73 excl. VAT
/ Each
£ 170.08 incl. VAT
  • Delivery usually within ( 7 ) days