References
SMC:C96SDB50-500C
Rubix:108A7490
Manufacturer :01295907
EAN:3618035472432
Documents
Product details : SMC C96SDB50-500C ISO 15552 CYLINDER
Series C96 cylinders conform to ISO 15552. The series is available with a single or double rod in 6 bore sizes from °32 to °125mm. High accuracy covers and tie rod nuts improve mounting accuracy and extend the cylinder life. Increasing the precision of the bushing and piston rod, as well as reducing tolerances, has decreased the deflection of the piston rod. Standard strokes range from 25 to 800mm.
Technical specifications
Attributes
| Type | rear clevis |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 500 mm |
Show UNSPSC/ECL@SS
£ 169.57 excl. VAT
/ Each
£ 203.48 incl. VAT
- Delivery usually within ( 4 ) days
