Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
MECALINE 895894 CYLINDER ISO15552 D63 C500 D M
MECALINE 895894 CYLINDER ISO15552 D63 C500 D M
PNEUMATIC CYLINDER ISO 6432 – DOUBLE EFFECT – MAGNETIC – RUBBER CUSHION
References
mecaline:
895894
rubix:
259A5996
manufacturer :
895894
ean:
3660338481956
Technical specifications
Type
ISO15552
Cylinder diameter
63
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 895894 CYLINDER ISO15552 D63 C500 D M
Pneumatic Cylinder ISO15552, double Acting , stainless steel barrel and front and rear flanges in anodised aluminium, magnetic detection. Adjustable Cushioning
Technical specifications
Attributes
Type
ISO15552
Cylinder diameter
63
mm
Cylinder stroke
500
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
130.14
excl. VAT
/
Each
£
156.17
incl. VAT
In stock: Next day delivery
Select variants (71)
Add to cart
Check our products from related categories
FESTO 5224644 ROUND CYLINDER DSNU-S-20-100-P-A-MX
NORGREN M/50120/4 CYLINDER
AVENTICS 0822123002 CYLINDER PRA-DA-063-0050-0-2-2-1-1-1-BAS
FESTO 1792964 ISO CYLINDER
SMC CD85N25-140-B RUBBER CUSHION CYLINDER
AVENTICS PNEUMATIC CYLINDER 0822122004
FESTO 1775260 STANDARDS-BASED CYLINDER DSBF-C-50-50-PPVA-N3-R
SMC CD85N10-50C-A ISO CYLINDER
FESTO 188097 SHORT-STROKE CYLINDER AEVC-16-10-I-P-A
SMC CP96KB80-125C CYLINDER NON-ROTATING
SMC CP96NDB80-200CW CYLINDER WITH LOCK DOUBLE ROD
SMC CP96KDB80-100C CYLINDER NON-ROTATING
FESTO 549712 HINGE CYLINDER
SMC C85F8-10S ISO 6432 CYLINDER
SMC C85N10-12 AIR CYLINDER