SMC C96SDB63-600C CYLINDER


Air Cylinder

References
smc:01295914
rubix:393A3816
brand logo
brand logo
Technical specifications
TypeRear clevis
Cylinder diameter63 mm
See all Specifications

Product details : SMC C96SDB63-600C CYLINDER


Series C96 cylinders conform to ISO 15552. The series is available with a single or double rod in 6 bore sizes from °32 to °125mm. High accuracy covers and tie rod nuts improve mounting accuracy and extend the cylinder life. Increasing the precision of the bushing and piston rod, as well as reducing tolerances, has decreased the deflection of the piston rod. Standard strokes range from 25 to 800mm.

Technical specifications


Attributes
TypeRear clevis
Cylinder diameter63 mm
Cylinder stroke600 mm
Show UNSPSC/ECL@SS
£ 191.88 excl. VAT
/ Each
£ 230.26 incl. VAT
  • Usually arrives within 14 working days