SMC CD85Y10-25-B AIR CYLINDER


Double Acting Cylinder

References
smc:00157125
rubix:106A8278
brand logo
brand logo
Technical specifications
Typedouble acting cylinder
Cylinder diameter10 mm
See all Specifications

Product details : SMC CD85Y10-25-B AIR CYLINDER


The C85 series conforms to ISO 6432 and CETOP RP52P. The C85 is available in bore sizes 8mm through 25mm with standard strokes ranging from 10mm through 300mm. A unique rod packing design prevents entry of dust and the effectiveness of the seal is such that the C85 is suitable for use in extremely dusty environments. With abrasion resistant packing and replaceable nose seals, the C85 offers exceptional service life.

Strengths

•Double acting, single rod, crimped cylinder
Auto switch capable

Technical specifications


Attributes
Typedouble acting cylinder
Cylinder diameter10 mm
Cylinder stroke25 mm
Show UNSPSC/ECL@SS
£ 37.69 excl. VAT
/ Each
£ 45.23 incl. VAT
  • Delivery usually within ( 7 ) days