References
SMC:CD75E32-40C-A
Rubix:107A7218
Manufacturer :00156024

Technical specifications
| Type | air cylinder |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 40 mm |
Documents
Product details : SMC CD75E32-40C-A AIR CYLINDER
Technical specifications
Attributes
| Type | air cylinder |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 40 mm |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
| Max. service pressure | 10 bar |
| Reaming diameter | 32 mm |
Show UNSPSC/ECL@SS
£ 90.37 excl. VAT
/ Each
£ 108.44 incl. VAT
- Delivery usually within ( 7 ) days