References
SMC:CD75WE32-25-A
Rubix:108A5927
Manufacturer :00156266

Technical specifications
| Type | air cylinder |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 25 mm |
Documents
Product details : SMC CD75WE32-25-A DOUBLE ROD CYLINDER
Technical specifications
Attributes
| Type | air cylinder |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 25 mm |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 94.17 excl. VAT
/ Each
£ 113.00 incl. VAT
- Delivery usually within ( 7 ) days