References
SMC:CD75Y32-160-B
Rubix:108A5934
Manufacturer :00156291

Technical specifications
| Type | air cylinder |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 160 mm |
Documents
Product details : SMC CD75Y32-160-B AIR CYLINDER
Technical specifications
Attributes
| Type | air cylinder |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 160 mm |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 86.72 excl. VAT
/ Each
£ 104.06 incl. VAT
- Delivery usually within ( 7 ) days