SMC CQ2A32TF-35DCZ AIR CYLINDER
C(D)Q2, Compact Cylinder, Double Acting, Single Rod w/Auto Switch Mounting Groove
See technical informationSee documentsReferences
SMC:CQ2A32TF-35DCZ
Rubix:110A2049
Manufacturer :00716926
EAN:3618035699549

Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 35 mm |
Documents
Product details : SMC CQ2A32TF-35DCZ AIR CYLINDER
C(D)Q2, Compact Cylinder, Double Acting Single Rod Configurator
Technical specifications
Attributes
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 35 mm |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 48.87 excl. VAT
/ Each
£ 58.64 incl. VAT
- Delivery usually within ( 7 ) days