References
SMC:CD75E32-50C-B-XC6B
Rubix:108A1956
Manufacturer :CD75E32-50C-B-XC6B

Technical specifications
| Cylinder diameter | 32 mm |
|---|---|
| Cylinder stroke | 500 mm |
| Type | air cylinder |
Documents
Product details : SMC CD75E32-50C-B-XC6B AIR CYLINDER
Technical specifications
Attributes
| Cylinder diameter | 32 mm |
|---|---|
| Cylinder stroke | 500 mm |
| Type | air cylinder |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 101.69 excl. VAT
/ Each
£ 122.03 incl. VAT
- Delivery usually within ( 7 ) days