References
SMC:CDG5BN20SR-125
Rubix:111A9624

Technical specifications
| Cylinder diameter | 20 mm |
|---|---|
| Cylinder stroke | 125 mm |
| Type | double acting |
Product details : SMC CDG5BN20SR-125 STAINLESS STEEL CYLINDER
SMC's CG5-S series is a stainless steel cylinder, perfect for use in wash down applications such as food processing machinery requiring intense cleaning. The use of non-toxic additives allows confident use in equipment for foods, beverages and medical products, etc. The CG5-S can be disassembled, allowing replacement of seals, which promotes an extended service life. SMC provides plugs for unused mounting threads to prevent residue build-up in the threads. The use of stainless steel (SUS304) on external metal parts provides improved corrosion resistance in environments with exposure to water.
•Double acting, single rod CG5-S cylinder
•All stainless steel external parts
•Special scraper prevents water from entering cylinder
•Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80 and 100
•Auto switch capability
Magnet: D (Built-in)
Mounting: B (Basic Style)
Style: N (Non-lube Rubber Cushion)
Bore Size: 20mm
Thread: Rc (M5 for Air Cushion 20 & 25 Bore)
Seal Material: R (NBR)
Stroke: 125
Auto Switch: None
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Rod End Options: None
Temperature Resistance: None
•All stainless steel external parts
•Special scraper prevents water from entering cylinder
•Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80 and 100
•Auto switch capability
Magnet: D (Built-in)
Mounting: B (Basic Style)
Style: N (Non-lube Rubber Cushion)
Bore Size: 20mm
Thread: Rc (M5 for Air Cushion 20 & 25 Bore)
Seal Material: R (NBR)
Stroke: 125
Auto Switch: None
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Rod End Options: None
Temperature Resistance: None
Technical specifications
Attributes
| Logistic Weight | 550 g |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 125 mm |
| Type | double acting |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
| Max. service pressure | 7 bar |
| Material | stainless steel 304 |
Show UNSPSC/ECL@SS
£ 75.39 excl. VAT
/ Each
£ 90.47 incl. VAT
- Delivery usually within ( 4 ) days