Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 188060 SHORT-STROKE CYLINDER AEVC-6-5-A-P-A
FESTO 188060 SHORT-STROKE CYLINDER AEVC-6-5-A-P-A
AEVC short stroke cylinder
References
festo:
AEVC-6-5-A-P-A
rubix:
112A7625
manufacturer :
188060
ean:
4052568076481
Technical specifications
Type
AEVC Short-stroke cylinder
Cylinder diameter
6
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 188060 SHORT-STROKE CYLINDER AEVC-6-5-A-P-A
Short stroke cylinder AEVC-6-5-A-P-A For Proximity sensing, piston-rod end with male thread. Stroke=5 mm, Piston diameter=6 mm, Spring return force, retracted=3 N, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
Logistic Weight
14,45
g
Type
AEVC Short-stroke cylinder
Cylinder diameter
6
mm
Cylinder stroke
5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.82
excl. VAT
/
Each
£
40.58
incl. VAT
Delivery date on request
Contact a branch
Add to cart
Check our products from related categories
SMC CP96SDB50-350C ISO 15552 CYLINDER
SMC C85F8-10S ISO 6432 CYLINDER
FESTO 5262705 ROUND CYLINDER
SMC CP96KB100-320C CYLINDER NON-ROTATING
SMC CQ2B40-XB6-PS PACKING SET
SMC C85N25-40T SPRING EXTEND CYLINDER
NORGREN RT/57225/M/160 DA P CYLINDER
SMC CP96KDB80-320CW CYLINDER NON-ROTATING DOUBLE ROD
SMC C85N20-53 ISO 6432 CYLINDER
SMC CD85F20-50-A AIR CYLINDER
FESTO 5216096 ROUND CYLINDER DSNU-S-16-80-P-A-MQ
FESTO 163343 STANDARDS-BASED CYLINDER DNC-40-160-PPV-A
SMC CP96SDB32-32C ISO 15552 CYLINDER 32 STR=32
CAMOZZI 10-5175-1602 CYLINDER 61M2P063A0160
SMC C76-40PS SERVICE-KIT