FESTO 1376911 STANDARDS-BASED CYLINDER DSBC-40-250-PPSA-N3
Standards-based cylinder DSBC
See technical informationSee documentsReferences
Festo:DSBC-40-250-PPSA-N3
Rubix:111A6252
Manufacturer :1376911
EAN:4052568231880



Technical specifications
| Type | dsbc standard cylinder |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 250 mm |
Documents
Product details : FESTO 1376911 STANDARDS-BASED CYLINDER DSBC-40-250-PPSA-N3
Standard profile cylinder according to ISO 15552 with a wide range of mounting options.
Strengths
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Compliant with ISO 15552 (ISO 6431, VDMA 24562)
- Sustainable due to a longer life cycle, which in turn can be traced back to simplified repair
- Standard profile with two grooves for limit switch sensors
- Compliant with ISO 15552 (ISO 6431, VDMA 24562)
- Sustainable due to a longer life cycle, which in turn can be traced back to simplified repair
- Standard profile with two grooves for limit switch sensors
Technical specifications
Attributes
| Logistic Weight | 1659 g |
|---|---|
| Type | dsbc standard cylinder |
| Cylinder diameter | 40 mm |
| Cylinder stroke | 250 mm |
Show UNSPSC/ECL@SS
£ 118.07 excl. VAT
/ Each
£ 141.68 incl. VAT
- Delivery usually within ( 2 ) days