References
SMC:C96SDT100-500C
Rubix:2600172
Documents
Product details : SMC C96SDT100-500C ISO CYLINDER
Series C96 cylinders conform to ISO 15552. The series with a single or double rod in 6 bore sizes from °32 to °125mm. High accuracy covers and tie rod nuts improve mounting accuracy and extend the cylinder life. Increasing the precision of the bushing and piston rod, as well as reducing tolerances, has decreased the deflection of the piston rod. Standard strokes range from 25 to 800mm.
Technical specifications
Attributes
| Cylinder diameter | 100 mm |
|---|---|
| Cylinder stroke | 500 mm |
| Type | air cylinder |
Show UNSPSC/ECL@SS
£ 443.98 excl. VAT
/ Each
£ 532.78 incl. VAT
- Delivery usually within ( 4 ) days
