References
SMC:CP96SDB50-40CW
Rubix:106A9499
Manufacturer :CP96SDB50-40CW
Documents
Product details : SMC CP96SDB50-40CW ISO 15552 CYLINDER
CP96, profile design ISO cylinder with enclosed tie rods, in 6 bore sizes from 32 to 125mm. High accuracy covers and tie rod nuts improve mounting accuracy and extend the cylinder life. Increasing the precision of the bushing and piston rod, as well as reducing tolerances, has decreased the deflection of the piston rod. Standard strokes range from 25 to 800mm.
Strengths
•Double Acting
End of Stroke Cushioning
End of Stroke Cushioning
Technical specifications
Attributes
| Cylinder diameter | 50 mm |
|---|---|
| Cylinder stroke | 40 mm |
| Type | air cylinder |
Show UNSPSC/ECL@SS
£ 151.31 excl. VAT
/ Each
£ 181.57 incl. VAT
- Delivery usually within ( 6 ) days
