References
SMC:CDG1BA40TF-1000Z
Rubix:246A4035

Technical specifications
| Cylinder diameter | 40 mm |
|---|---|
| Cylinder stroke | 1000 mm |
| Type | smc cdg1ba40tf-1000z compact cylinder |
Product details : SMC CDG1BA40TF-1000Z COMPACT CYLINDER
Series CG1 precision air cylinder has 8 bore sizes and can meet any application need. The tube is impact extruded aluminium to produce an extraordinarily smooth finish, allow low break-away pressure and smooth stroke action. Eight mounting options are available. Auto switch capable.
Strengths
•CG1, double acting, single rod cylinder with made-to-order options
Bores sizes *: 20, 25, 32, 40, 50 63 *
Most options are auto switch capable
Available strokes: 25mm to 1500mm depending on bore size
7 mounting
Bores sizes *: 20, 25, 32, 40, 50 63 *
Most options are auto switch capable
Available strokes: 25mm to 1500mm depending on bore size
7 mounting
Technical specifications
Attributes
| Cylinder diameter | 40 mm |
|---|---|
| Cylinder stroke | 1000 mm |
| Type | smc cdg1ba40tf-1000z compact cylinder |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 179.59 excl. VAT
/ Each
£ 215.51 incl. VAT
- Delivery usually within ( 7 ) days