References
Asco:43701332
Rubix:267A5580
Manufacturer :43701332

Documents
Product details : ASCO 43701332 43701332 43701332
Strengths
•Wide range of mountings and sensors
Equipped for magnetic position detectors
Handles lubricated and unlubricated air
Equipped for magnetic position detectors
Handles lubricated and unlubricated air
Applications
Door Opening;Sliding Carriers;Material Handling;Loading and Feeding;Transmission Over Conveyors;Workpieces Lift (or Hoist);Sliding of Spraying Guns or Cutting Tools
Technical specifications
Attributes
| Cylinder stroke | 200 mm |
|---|---|
| Type | tie rod cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 795.49 excl. VAT
/ Each
£ 954.59 incl. VAT
- Usually arrives within 14 working days
