Air Cylinder
Cylinder diameter | 100 mm |
---|---|
Cylinder stroke | 200 mm |
Type | air cylinder |
Cylinder diameter | 100 mm |
---|---|
Cylinder stroke | 200 mm |
Type | air cylinder |
Min. temperature | -10 °C |
Max. temperature | 70 °C |
Inserted rod height | 382 mm |
Usually arrives within 14 working days