SMC CDG1BN80TF-250Z AIR CYLINDER 80 STR 250

Air Cylinder

See technical informationSee documents

References

SMC:CDG1BN80TF-250Z
Rubix:392A8078
brand logo

Technical specifications

Cylinder diameter80 mm
Cylinder stroke250 mm
Typeair cylinder
See all Specifications

Documents

Product details : SMC CDG1BN80TF-250Z AIR CYLINDER 80 STR 250


Series CG1 precision air cylinder has 8 bore sizes and can meet any application need. The tube is impact extruded aluminium to produce an extraordinarily smooth finish, allow low break-away pressure and smooth stroke action. Eight mounting options are available. Auto switch capable.

Strengths

•CG1, double acting, single rod cylinder with made-to-order options
Bores sizes *: 20, 25, 32, 40, 50 63 *
Most options are auto switch capable
Available strokes: 25mm to 1500mm depending on bore size
7 mounting

Technical specifications


Attributes
Cylinder diameter80 mm
Cylinder stroke250 mm
Typeair cylinder
Min. temperature-10 °C
Max. temperature70 °C
£ 177.13 excl. VAT
/ Each
£ 212.56 incl. VAT
  • Usually arrives within 14 working days