References
SMC:CDM3B20-125
Rubix:393A8901

Technical specifications
| Cylinder diameter | 20 mm |
|---|---|
| Cylinder stroke | 125 mm |
| Type | air cylinder |
Documents
Product details : SMC CDM3B20-125 SHORT TYPE AIR CYLINDER
Series CM3 double acting, single rod cylinders are a fully functional,compact cylinder used for space saving designs. The CM3 series offers a variety of mounting options and is auto switch capable. The CM3 is now RoHS compliant.
Strengths
•Double acting, single rod
Bore sizes; 20mm, 25mm, 32mm, 40mm
Strokes from25mm through300mm
Mounting: basic, foot, flange, clevis, trunnion
RoHS compliant
Bore sizes; 20mm, 25mm, 32mm, 40mm
Strokes from25mm through300mm
Mounting: basic, foot, flange, clevis, trunnion
RoHS compliant
Technical specifications
Attributes
| Cylinder diameter | 20 mm |
|---|---|
| Cylinder stroke | 125 mm |
| Type | air cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 71.22 excl. VAT
/ Each
£ 85.46 incl. VAT
- Usually arrives within 14 working days