References
SMC:CJ2B16-15T
Rubix:110A8399

Technical specifications
| Cylinder diameter | 16 mm |
|---|---|
| Cylinder stroke | 15 mm |
| Type | single acting (s/a) - spring extend |
Product details : SMC CJ2B16-15T AIR CYLINDER
Our round air cylinder CJ2-Z Series, with 10 and 16 mm bores, now enjoys improved auto-switch mounting with added flexibility and accuracy. The auto switches can be mounted using a band or rail and their position altered by simply loosening an attached screw, reducing assembly and maintenance costs. Improved visibility of the auto switch status is also achieved with a transparent auto switch bracket. The CJ2-Z Series offers a wide selection of head covers and mounting brackets as standard, whilst the rod end deflection accuracy is improved thanks to the addition of a wear ring on the piston rod.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18x107x18 mm |
|---|---|
| Logistic Weight | 68 g |
| Cylinder diameter | 16 mm |
| Cylinder stroke | 15 mm |
| Type | single acting (s/a) - spring extend |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
| Max. service pressure | 7 bar |
| Reaming diameter | 10 mm |
| Material | stainless steel |
Show UNSPSC/ECL@SS
£ 33.04 excl. VAT
/ Each
£ 39.65 incl. VAT
- Delivery usually within ( 6 ) days