SMC CG1BN20-25TZ AIR CYLINDER 20 STR 25 SINGLE ACTING


Air Cylinder

References
smc:CG1BN20-25TZ
rubix:392A7800
brand logo
brand logo
Technical specifications
Cylinder diameter20 mm
Cylinder stroke25 mm
Typeair cylinder
See all Specifications

Product details : SMC CG1BN20-25TZ AIR CYLINDER 20 STR 25 SINGLE ACTING


Series CG1 precision air cylinder has 8 bore sizes and can meet any application need. The tube is impact extruded aluminium to produce an extraordinarily smooth finish, allow low break-away pressure and smooth stroke action. Eight mounting options are available. Auto switch capable.

Strengths

•Standard: single acting, single rod, spring return/extend
Bore sizes : 20, 25, 32, 40
Strokes : 25~200
Mounts: basic, foot, front or rear flange, front or rear trunnion, clevis
Auto switch capable with a variety of lead wire lengths

Technical specifications


Attributes
Cylinder diameter20 mm
Cylinder stroke25 mm
Typeair cylinder
Min. temperature-10 °C
Max. temperature70 °C
Inserted rod height131 mm
Show UNSPSC/ECL@SS
£ 39.43 excl. VAT
/ Each
£ 47.32 incl. VAT
  • Usually arrives within 14 working days