SMC CY1S25-500Z MAGNETICALLY COUPLED RODLESS CYLINDER


Air Cylinder

References
smc:CY1S25-500Z
rubix:393A4851
brand logo
brand logo
Technical specifications
TypeRodless Cylinder
Cylinder stroke500 mm
Cylinder diameter25 mm

Product details : SMC CY1S25-500Z MAGNETICALLY COUPLED RODLESS CYLINDER


Series CS2 air cylinder is a double acting, non-lube air cylinder. Aluminium die-cast is used for both the rod and head covers, which means a maximum weight reduction of approximately 50%. In bore sizes 125mm, 140mm and 160mm with maximum strokes up to 1600mm. Air cushions are standard on both ends. Other options include auto switches, rod boots, and Rc, NPT or G thread types.

Strengths

•Double acting, single rod
Bore size: 125, 140, 160
Port threads: Rc, NPT, G
Optional rod boots
Auto switch capable

Technical specifications


Attributes
TypeRodless Cylinder
Cylinder stroke500 mm
Cylinder diameter25 mm
Show UNSPSC/ECL@SS
£ 652.00 excl. VAT
/ Each
£ 782.40 incl. VAT
  • Usually arrives within 14 working days