References
SMC:CP96SDB40-450C
Rubix:263A9219
Manufacturer :01296007
EAN:3618035720038
Documents
Product details : SMC CP96SDB40-450C ISO 15552 CYLINDER 40 STR450
ISO 15552 Profile Body Cylinder.
Bore sizes (mm): 32, 40, 50, 63, 80, 100, 125.
Strokes up to 2000 mm.
Cylinder variations: Non-rotating, with lock unit, ATEX.
Bore sizes (mm): 32, 40, 50, 63, 80, 100, 125.
Strokes up to 2000 mm.
Cylinder variations: Non-rotating, with lock unit, ATEX.
Strengths
•Switch can be slid in for mounting
Groove for M9, A9 switches and CNOMO groove areon all four sides. Max. four sides, slide-in mountable
Groove for M9, A9 switches and CNOMO groove areon all four sides. Max. four sides, slide-in mountable
Technical specifications
Attributes
| Type | tie rod cylinder |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 450 mm |
Show UNSPSC/ECL@SS
£ 105.04 excl. VAT
/ Each
£ 126.05 incl. VAT
- Delivery usually within ( 4 ) days
