FESTO 188057 SHORT-STROKE CYLINDER AEVC-6-10-P-A
AEVC short stroke cylinder
See technical informationSee documentsReferences
Festo:AEVC-6-10-P-A
Rubix:112A7622
Manufacturer :188057
EAN:4052568076450

Technical specifications
| Type | aevc short-stroke cylinder |
|---|---|
| Cylinder diameter | 6 mm |
| Cylinder stroke | 10 mm |
Documents
Product details : FESTO 188057 SHORT-STROKE CYLINDER AEVC-6-10-P-A
Short stroke cylinder AEVC-6-10-P-A For Proximity sensing. Stroke=10 mm, Piston diameter=6 mm, Spring return force, retracted=3 N, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 17,32 g |
|---|---|
| Type | aevc short-stroke cylinder |
| Cylinder diameter | 6 mm |
| Cylinder stroke | 10 mm |
Show UNSPSC/ECL@SS
£ 34.12 excl. VAT
/ Each
£ 40.94 incl. VAT
- Delivery usually within ( 10 ) days