SMC CP96SDB100-50CW CYLINDER DOUBLE ROD


Air Cylinder

References
smc:CP96SDB100-50CW
rubix:393A3520
manufacturer :01411048
brand logo
brand logo
Technical specifications
TypeAir Cylinder
Cylinder diameter100 mm
See all Specifications

Product details : SMC CP96SDB100-50CW CYLINDER DOUBLE ROD


CP96, profile design ISO cylinder with enclosed tie rods, is available in 6 bore sizes from ø32 to ø125mm. High accuracy covers and tie rod nuts improve mounting accuracy and extend the cylinder life. Increasing the precision of the bushing and piston rod, as well as reducing tolerances, has decreased the deflection of the piston rod. Standard strokes range from 25 to 800mm.

Strengths

•Double Acting
End of Stroke Cushioning

Technical specifications


Attributes
TypeAir Cylinder
Cylinder diameter100 mm
Cylinder stroke50 mm
Show UNSPSC/ECL@SS
£ 277.63 excl. VAT
/ Each
£ 333.16 incl. VAT
  • Usually arrives within 14 working days