References
SMC:CY1L32-PS-N
Rubix:132A7632
Manufacturer :CY1L32-PS-N
EAN:3618035654739

Documents
Product details : SMC CY1L32-PS-N SEAL KIT
With no external leakage, the CY series can be used in many diverse environments. Magnetically coupled cylinders have a wide range of applications, and save mounting space. Loads and moments are possible through the use of integrated guides. A variety of guides can be used to achieve the necessary accuracy or allowable moment needed for your application. CY is available in 9 bore sizes, from 6mm to 63mm with standard stokes up to 1000mm. The 5 different model variations offer widest application choice. Auto switches are integrated as standard.
Strengths
•Slider style: ball bushing bearing
High or low magnetic holding force
Shock absorbers
Auto-switch capable
High or low magnetic holding force
Shock absorbers
Auto-switch capable
Technical specifications
Attributes
| Cylinder diameter | 32 mm |
|---|---|
| Type | seal kit |
| Max. service pressure | 7 bar |
| Max. Operation temperature | 60 °C |
| Min. Operation temperature | -10 °C |
| Material | nbr; special resin |
Show UNSPSC/ECL@SS
£ 28.54 excl. VAT
/ Each
£ 34.25 incl. VAT
- Delivery usually within ( 4 ) days