SMC CP96SDB40-100CW CYLINDER DOUBLE ROD


Air Cylinder

References
smc:CP96SDB40-100CW
rubix:393A3631
manufacturer :01411061
brand logo
brand logo
Technical specifications
Typeair cylinder
Cylinder diameter40 mm
See all Specifications

Product details : SMC CP96SDB40-100CW CYLINDER DOUBLE ROD


CP96, profile design ISO cylinder with enclosed tie rods, is available in 6 bore sizes from ø32 to ø125mm. High accuracy covers and tie rod nuts improve mounting accuracy and extend the cylinder life. Increasing the precision of the bushing and piston rod, as well as reducing tolerances, has decreased the deflection of the piston rod. Standard strokes range from 25 to 800mm.

Strengths

•Double Acting
End of Stroke Cushioning

Technical specifications


Attributes
Typeair cylinder
Cylinder diameter40 mm
Cylinder stroke100 mm
Show UNSPSC/ECL@SS
£ 131.85 excl. VAT
/ Each
£ 158.22 incl. VAT
  • Usually arrives within 14 working days