References
SMC:CP96SDB125-160W
Rubix:393A3551
Manufacturer :00934495
Documents
Product details : SMC CP96SDB125-160W CYLINDER DOUBLE ROD
This product is being discontinued and will be replaced by CP96-C (ø32-ø100) series.
With the expansion of our Series C(P)96 ISO range, we can now offer our customers even greater flexibility and cylinder performance. Now available in a non rotating rod type (CP96K(W)/C96K(W)), these cylinders offer great precision and deliver non-rotating accuracy of ±0.5º or ±0.3º in Ø32 to Ø63 or Ø80 and Ø100 bore size respectively. Also, we have introduced a smooth cylinder type, with reduced piston sliding resistance (C96Y) which is particularly suitable for transfer applications requiring smooth movements at low pressure. For applications in explosive atmospheres, the C(P)96 range is now available in an ATEX compliant version (55-C(P)96 which meets ATEX category zone 2, or category zone 3 when fitted with an auto-switch). With a growing range of "made to order" options available as standard and a choice of rod boot materials, there has never been a better time to check out our Series C(P)96 cylinder range.
Strengths
Double acting, standard type, single or double rod
Bore sizes (mm): 125
Maximum stroke 2000mm
Auto switch capable
Technical specifications
Attributes
| Type | air cylinder |
|---|---|
| Cylinder diameter | 125 mm |
| Cylinder stroke | 160 mm |
Show UNSPSC/ECL@SS
£ 557.60 excl. VAT
/ Each
£ 669.12 incl. VAT
- Usually arrives within 14 working days
