FESTO 188073 SHORT-STROKE CYLINDER AEVC-10-10-A-P-A


AEVC short stroke cylinder

References
festo:AEVC-10-10-A-P-A
rubix:111A0315
manufacturer :188073
ean:4052568076610
AEVC-10-10-A-P-A Short stroke cylinder
brand logo
Technical specifications
Typeaevc short-stroke cylinder
Cylinder diameter10Ā mm
See all Specifications

Product details : FESTO 188073 SHORT-STROKE CYLINDER AEVC-10-10-A-P-A


Short stroke cylinder AEVC-10-10-A-P-A For Proximity sensing, piston-rod end with male thread. Stroke=10 mm, Piston diameter=10 mm, Spring return force, retracted=3 N, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any

Technical specifications


Attributes
Logistic Weight35,71Ā g
Typeaevc short-stroke cylinder
Cylinder diameter10Ā mm
Cylinder stroke10Ā mm
Show UNSPSC/ECL@SS
Ā£ 35.09 excl. VAT
/ Each
Ā£ 42.11 incl. VAT