FESTO 1646755 ISO CYLINDER


Standards-based cylinder DSBG

References
festo:DSBG-63-40-PPSA-N3
rubix:390A8511
manufacturer :1646755
ean:4052568244057
DSBG-63-40-PPSA-N3 Standard cylinder
brand logo
Technical specifications
Typedsbg standard cylinder
Cylinder diameter63Ā mm
See all Specifications

Product details : FESTO 1646755 ISO CYLINDER


Sturdy tie rod cylinder to ISO 15552 standard.

Strengths

  • ISO 15552 (ISO 6431, VDMA 24562)
  • Sturdy tie rod design
  • Self-adjusting pneumatic end-position cushioning saves time during commissioning and adapts optimally to load and speed changes
  • Comprehensive range of mounting accessories for just about every type of installation
  • For position sensing
  • Sustainable thanks to extended life cycle and easier repairs

Technical specifications


Attributes
Logistic Weight1927Ā g
Typedsbg standard cylinder
Cylinder diameter63Ā mm
Cylinder stroke40Ā mm
Show UNSPSC/ECL@SS
Ā£ 185.42 excl. VAT
/ Each
Ā£ 222.50 incl. VAT
  • Usually arrives within 14 working days