SMC CDG1BA80-250Z-XC6 AIR CYLINDER


Air Cylinder

References
smc:CDG1BA80-250Z-XC6
rubix:109A6131
manufacturer :01119892
brand logo
brand logo
Technical specifications
Cylinder diameter80 mm
Cylinder stroke250 mm
TypeAir Cylinder
See all Specifications

Product details : SMC CDG1BA80-250Z-XC6 AIR CYLINDER


Series CG1 precision air cylinder has 8 bore sizes and can meet any application need. The tube is impact extruded aluminium to produce an extraordinarily smooth finish, allow low break-away pressure and smooth stroke action. Eight mounting options. Auto switch capable.

Strengths

•CG1, double acting, single rod cylinder with made-to-order options
Most options are auto switch capable
7 mounting options

Technical specifications


Attributes
Cylinder diameter80 mm
Cylinder stroke250 mm
TypeAir Cylinder
Inserted rod height446 mm
Show UNSPSC/ECL@SS
£ 217.55 excl. VAT
/ Each
£ 261.06 incl. VAT
  • Delivery usually within ( 6 ) days