References
SMC:NCMB106-0600
Rubix:260A3295
Manufacturer :NCMB106-0600
Documents
Product details : SMC NCMB106-0600 AIR CYLINDER
Series NCM stainless steel cylinder offers space savings, high performance, and interchangeability with other stainless steel cylinders. A wear ring extends the seal life and a bronze rod bushing is standard on all bore sizes. The NCM is 4 mounting styles as well as double rod and spring return or spring extend models. The NCM is auto-switch capable without any change in cylinder dimension. Bore sizes range from 7/16in. to 2in. and standard strokes from 1/2in. to 12in.
Strengths
•Double acting single rod
Mounts: nose, rear, end, rod, block
Variety of switches and lead wire lengths
Optional Rod Boot
Mounts: nose, rear, end, rod, block
Variety of switches and lead wire lengths
Optional Rod Boot
Technical specifications
Attributes
| Cylinder diameter | 106 mm |
|---|---|
| Cylinder stroke | 6 mm |
| Type | air cylinder |
Show UNSPSC/ECL@SS
£ 74.26 excl. VAT
/ Each
£ 89.11 incl. VAT
- Delivery usually within ( 26 ) days
