Air Cylinder
Cylinder diameter | 125 mm |
---|---|
Cylinder stroke | 300 mm |
Type | Air Cylinder |
Cylinder diameter | 125 mm |
---|---|
Cylinder stroke | 300 mm |
Type | Air Cylinder |
Min. temperature | 0 °C |
Max. temperature | 60 °C |
Inserted rod height | 558 mm |
Delivery usually within ( 34 ) days