References
Aventics:0821406500
Rubix:272A8258
Manufacturer :0821406500
EAN:3661475876551
Product details : AVENTICS 0821406500
Miniature slide, Series MSN
Technical specifications
Attributes
| Cylinder diameter | 6 mm |
|---|---|
| Cylinder stroke | 5 mm |
| Type | mini slide, series msn |
Show UNSPSC/ECL@SS
£ 548.35 excl. VAT
/ Each
£ 658.02 incl. VAT
- Usually arrives within 14 working days

