SMC CG1BN25TF-25Z AIR CYLINDER 25 STR 25


Air Cylinder

References
smc:CG1BN25TF-25Z
rubix:392A7842
manufacturer :01299204
brand logo
brand logo
Technical specifications
Cylinder diameter25 mm
Cylinder stroke25 mm
TypeAir Cylinder
See all Specifications

Product details : SMC CG1BN25TF-25Z AIR CYLINDER 25 STR 25


Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80, 100 Strokes up to 1500 mm Wide range of cylinder variations and mounting options.

Strengths

Standard: double acting single rod
  • Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80, & 100
  • Strokes from 25mm through 1500mm
  • Mounts: basic, foot, front or rear flange, front or rear trunnion, clevis.
  • Part numbers with rod end bracket and/or pivot bracket available.
  • With or without nylon or heat resistant rod boot
  • Variety of switches and a variety of lead wire lengths
  • Technical specifications


    Attributes
    Cylinder diameter25 mm
    Cylinder stroke25 mm
    TypeAir Cylinder
    Min. temperature-10 °C
    Max. temperature70 °C
    Inserted rod height136 mm
    Show UNSPSC/ECL@SS
    £ 35.42 excl. VAT
    / Each
    £ 42.50 incl. VAT
    • Usually arrives within 14 working days