SMC CXSL20-50 AIR CYLINDER


Guided Cylinder

References
smc:CXSL20-50
rubix:223A9753
brand logo
brand logo
Technical specifications
Cylinder diameter64 mm
Cylinder stroke50 mm
TypeGuided Cylinder
See all Specifications

Product details : SMC CXSL20-50 AIR CYLINDER


Series CXS is available in six bore sizes and stroke lengths up to 100mm. This series is very compact and has a very accurate non-rotating specification. It is suited for accurate pick-and-place applications or light duty material handling. The CXS can be used with either reed or solid state switches. Available in clean room versions.
•Dual rod cylinder with ball bearing slide
•Bore sizes: 6, 10, 15, 20, 25, 32 (mm)
•Strokes from 10mm through 100mm depending upon bore size
•Variety of switches and a variety of lead wire lengths

Thread port: M5 (Rc (PT) for sizes 25 to 32)
Bore Size: 20mm
Thread: ø6-ø20 Bore
ø25,32ø Bore: Rc 1/8
Lube-retainer: Without Stable Lubrication Function
Stroke: 50mm
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m [Or None in the Case of No Switch]
Number: 2 pcs. [Or None in the Case of No Switch]

Technical specifications


Attributes
Logistics dimensions (L x W x H)25x144x64 mm
Logistic Weight557 g
Cylinder diameter64 mm
Cylinder stroke50 mm
TypeGuided Cylinder
Min. temperature-10 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 342.56 excl. VAT
/ Each
£ 411.07 incl. VAT
  • Delivery usually within ( 4 ) days