References
SMC:C96SDB40-380C
Rubix:2600134
Manufacturer :C96SDB40-380C
Documents
Product details : SMC C96SDB40-380C ISO 15552 CYLINDER
Series C96 cylinders conform to ISO 15552. The series with a single or double rod in 6 bore sizes from °32 to °125mm. High accuracy covers and tie rod nuts improve mounting accuracy and extend the cylinder life. Increasing the precision of the bushing and piston rod, as well as reducing tolerances, has decreased the deflection of the piston rod. Standard strokes range from 25 to 800mm.
Technical specifications
Attributes
| Cylinder diameter | 40 mm |
|---|---|
| Cylinder stroke | 380 mm |
| Type | air cylinder |
Show UNSPSC/ECL@SS
£ 126.06 excl. VAT
/ Each
£ 151.27 incl. VAT
- Delivery usually within ( 11 ) days
